Zoro Homepage

Cable for Modbus serial link, Zelio logic, 2 x RJ45, cable 0.3m

  • Mfr # VW3A8306R03

  • Zoro # G0861415


product price: $28.89
/ea

Key Features

Length - Patch Cord
0.3 m
Cable Length
0.98 ft (0.3 m)
Item - Data Cable
Connecting Cable
Product Compatibility
TWDNADK70P; Modbus splitter block LU9GC3; TSXCUSB485; VW3A8306TF010; VW3A8306TF03
Electrical Connection
2 male connectors - RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A8306R03
Zoro #
G0861415
UPC #
785901425373
Country of Origin
China

Dimensions

Length - Patch Cord
0.3 m
Cable Length
0.98 ft (0.3 m)

Details

Item
Rj45Rj45 Cable 1/3 Meter
Item - Data Cable
Connecting Cable
Product Compatibility
TWDNADK70P; Modbus splitter block LU9GC3; TSXCUSB485; VW3A8306TF010; VW3A8306TF03
Electrical Connection
2 male connectors - RJ45
Range Compatibility
Accessory / Separate Part Destination
Modbus splitter block LU9GC3; Modbus T-junction box; Terminal or Modbus network port
Range of Product
Altivar

Description

Rj45Rj45 Cable 1/3 Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.