Cam ammeter switch, 3 circuits, 90, 12 A
- Mfr # K1F003MCH
- Zoro # G3981589
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Amps
12 A
Trip Type
Slow-Break
Standards
IEC, UL Listed, CSA
Curve Type
K1
Depth
69 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1F003MCH
- Zoro #
- G3981589
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammeter Switch
- Amps
- 12 A
- Trip Type
- Slow-Break
- Standards
- IEC, UL Listed, CSA
- Curve Type
- K1
- Phase
- 1, 3
- Features
- Mercury Free
- Terminal Connection
- Captive Screw Clamp Terminals
- Circuit Breaker Actuator
- Handle
Dimensions
- Depth
- 69 mm
- Height
- 50 mm
- Width
- 45 mm
Description
Cam ammeter switch,3 circuits,90,12 A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.