Cam ammeter switch, 3 circuits, 90, 12 A
- Mfr # K1F003MLH
- Zoro # G3982620
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Amps
12 A
Circuit Breaker Mounting Style
Multifixing
Trip Type
Slow-Break
Phase
1, 3
Curve Type
K1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1F003MLH
- Zoro #
- G3982620
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammeter Switch
- Amps
- 12 A
- Circuit Breaker Mounting Style
- Multifixing
- Trip Type
- Slow-Break
- Phase
- 1, 3
- Curve Type
- K1
- Standards
- IEC, UL Listed, CSA
- Terminal Connection
- Captive Screw Clamp Terminals
- Features
- Mercury Free
- Circuit Breaker Actuator
- Handle
Dimensions
- Depth
- 97 mm
- Height
- 45 mm
- Width
- 45 mm
Description
Cam ammeter switch,3 circuits,90,12 A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.