Cam stepping switch, Harmony K, 16 or 22mm, plastic, 1 pole, position 0, 4 steps/position 0, 30 Degree

  • Mfr # K10D004QCH

  • Zoro # G000905197


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Height
30 mm
Standards
CENELEC EN 50013, EN/IEC 60947-3, EN/IEC 60947-5-1
Width
30 mm
[Ie] Rated Operational Current AC
10 A 400 V AC-1, 10 A 400 V AC-21A, 3 A 240 V AC-15, 6 A 120 V AC-15
Type of Operator
Black handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K10D004QCH
Zoro #
G000905197
UPC #
-
Country of Origin
Austria

Dimensions

Height
30 mm
Width
30 mm
Cad Overall Depth
88 mm
Cad Overall Width
30 mm
Cad Overall Height
30 mm

Details

Item
Cam stepping switch - 1 pole - 30 - 10 A
Standards
CENELEC EN 50013, EN/IEC 60947-3, EN/IEC 60947-5-1
[Ie] Rated Operational Current AC
10 A 400 V AC-1, 10 A 400 V AC-21A, 3 A 240 V AC-15, 6 A 120 V AC-15
Type of Operator
Black handle
Electrical Durability
100000000 cycles
[Ith] Conventional Free Air Thermal Current
10A
Rotary Handle Padlocking
without
Off Position
with Off position
[Ui] Rated Insulation Voltage
440 V 3)IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Electrical Shock Protection Class
class II IEC 60536
Contact Operation
slow-break
Range of Product
Harmony K
Poles Description
1P
Switching Positions
right: 270° - 300° - 330° - 0° - 30°
Product Mounting
front mounting
Electrical Connection
captive screw clamp terminals 2 x 1.5 mm²
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Ip Degree of Protection
contact block: IP20, operating head: IP65 conforming to IEC 60529
Rated Operational Power In W
370 W AC-23A, 110/120 V 1 phase, 750 W AC-23A, 220/240 V 1 phase
Cam Switch Function
stepping switch
Product or Component Type
complete cam switch
Ambient Air Temperature For Operation
-20-55°C
[Ie] Rated Operational Current DC
10 A 24 V resistive, 0.3 A 220 V resistive, 0.7 A 110 V resistive
Protective Treatment
TC
Mechanical Durability
1000000 cycles
Switching Angle
30°
Rated Power In Hp
0.33 hp 110/120 V AC, 1 phase, 0.75 hp 220/240 V AC, 1 phase
Presentation of Legend
with metallic, 0 - 1 - 2 - 3 - 4 black
Component Name
K10
Number of Steps
4
Short-Circuit Protection
10 A cartridge fuse gG
Fixing Mode
Ø 16 or 22 mm hole
Cam Switch Head Type
with front plate 30 x 30 mm
Return
without
Product Certifications
cULus
Product Or Component Type
complete cam switch
Presentation Of Legend
with metallic, 0 - 1 - 2 - 3 - 4 black
Ip Degree Of Protection
contact block IP20 || operating head IP65 IEC 60529
Number Of Steps
4
[Ie] Rated Operational Current Dc
10 A 24 V resistive || 0.3 A 220 V resistive || 0.7 A 110 V resistive
[Ie] Rated Operational Current Ac
10 A 400 V AC-1 || 10 A 400 V AC-21A || 3 A 240 V AC-15 || 6 A 120 V AC-15
Type Of Operator
Black handle
Conventional Free Air Thermal Current
10 A
Rated Operational Current DC
10 A 24 V resistive; 0.3 A 220 V resistive; 0.7 A 110 V resistive
Rated Operational Current AC
10 A 400 V AC-1; 10 A 400 V AC-21A; 3 A 240 V AC-15; 6 A 120 V AC-15

Description

Cam stepping switch - 1 pole - 30 - 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.