Cam switch operating head, Harmony K, 22mm, plastic, 60x60mm plate, metallic legend, key operated
Mfr # KBD1S
Zoro # G900422657
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Width
60 mm
Height
60 mm
Product Compatibility
front mounting bodies 12 and 20 A Ø 22 mm hole
Protective Treatment
TC
Range of Product
Harmony Series K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KBD1S
Zoro #
G900422657
UPC #
-
Country of Origin
United States
Dimensions
Width
60 mm
Height
60 mm
Details
Item
Operating head 60 x 60 mm - metallic col
Product Compatibility
front mounting bodies 12 and 20 A Ø 22 mm hole
Protective Treatment
TC
Range of Product
Harmony Series K
Component Name
KBD
Compatibility Code
KBD
Switching Angle
45°, 90°
Cam Switch Head Type
with front plate 60 x 60 mm
Rotary Handle Padlocking
without
Vibration Resistance
5 gn 10-150 Hz)IEC 68-2-6
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
1000000 cycles
Product or Component Type
cam switch operating head
Type of Operator
key 601A
Ambient Air Temperature For Operation
-25-55°C
Presentation of Legend
with metallic
Shock Resistance
30 gn IEC 68-2-27
Ip Degree of Protection
IP65 conforming to IEC 529, IP65 conforming to NF C 20-010
Description
Operating head 60 x 60 mm - metallic col
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.