Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chassis, Plug-In Relay, 5 A, Pin

  • Mfr # RXG25BD

  • Zoro # G1207191


product price: $5.95
/pk 10, $0.60/ea
Sold in multiples of 10 for $59.50

Key Features

Mounting Style
Chassis
Electrical Connection
Pin
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (AC)
5A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXG25BD
Zoro #
G1207191
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Mounting Style
Chassis
Electrical Connection
Pin
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (AC)
5A @ 250V AC
Contact Material
Silver Alloy (AgSnO2In2O3)
Standards
CSA C22.2 No 14; UL 508; IEC 61810-1; CE; EAC; DNV-GL
Series
RXG; interface relay
Switching Voltage
250 V AC/30 V DC
Coil Resistance
1100 Ohm
Dielectric Strength
1000 V AC between contacts with micro disconnection; 5000 V AC between coil and contact with reinforced insulation; 3000 V AC between poles with basic insulation
Switching Power
Max 1250 VA; Min 50 mW at 10 mA, 5 V DC
Operating Temp. Range
-40-70°C
Operating Time
20 ms
Protection Category
RT I
Torque Value
0.8 N.m
Vibration Resistance
3 gn +/- 0.75 mm 10-150 Hz)in operation, 5 gn +/- 0.75 mm 10-150 Hz)not in operation
Utilisation Coefficient
0.2
Mechanical Durability
10000000 cycles
Maximum Switching Capacity
1250 VA
Insulation Resistance
1000 MOhm at 500 V DC
Relative Humidity
10-85 %
Electrical Durability
100000 cycles NO resistive at 55°C, 100000 cycles NC resistive at 55°C
Operating Rate
<= 1800 cycles/hour under load, <= 18000 cycles/hour no-load
Colour of Cover
transparent
Minimum Switching Capacity
50 mW at 10 mA, 5 V DC
Ip Degree of Protection
IP40
Series Name
interface relay
Test Levels
level A group mounting
Ambient Air Temperature For Storage
-40-85°C
Pollution Degree
2
Maximum Switching Voltage
250 V AC, 30 V DC
Device Presentation
complete product
Drop-Out Voltage Threshold
>= 0.1 Uc DC
[Ithe] Conventional Enclosed Thermal Current
5 A -40-55°C
Device Short Name
RXG
Overvoltage Category
III
Resistance
1100 Ohm +/- 10 %
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
20 gn in operation, 100 gn not in operation
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Load Current
5 A 250 V AC

Description

Relay 2Co 5A,250VAC,24VDC,Coil Clear, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.