
Washer, Harmony XB4, chromium plated liquid spray protective washer, for insertion beneath head 22mm
Mfr # ZB4BZ007
Zoro # G601272070
product price: $1.89
/eaKey Features
Material
Metal
Color
Clear
Accessory / Separate Part Designation
liquid spray protective washer for insertion beneath head
Accessory / Separate Part Category
protection accessories
Accessory / Separate Part Type
washer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZB4BZ007
Zoro #
G601272070
UPC #
3389110166507
Country of Origin
Mexico
Dimensions
Compatible Panel Cutout Diameter
22 mm
Details
Item
Protective Washer
Material
Metal
Color
Clear
Accessory / Separate Part Designation
liquid spray protective washer for insertion beneath head
Accessory / Separate Part Category
protection accessories
Accessory / Separate Part Type
washer
Environmental Characteristic
high pressure cleaner
Accessory / Separate Part Destination
Ø 22 mm control and signalling units
Range of Product
Harmony XB4
Compatible Product Type
Control or Signaling Units
Product Type
Protective Washer
Compatible with Series
XB4
Description
Protective Washer, Color Clear, Material Metal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.