Shop All Circuit Breakers
Schneider Electric
Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, C Curve
Mfr # M9F22316
Zoro # G6564588
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C60SP
- Number of Poles 3
- AC Voltage Rating 240/415/440V AC
- Circuit Breaker Type Low Voltage
- Phase 3
Product Information
- Brand Schneider Electric
- MFR # M9F22316
- Zoro # G6564588
- UPC # 785901719878
- Country of Origin France
- Category Circuit Breakers
Dimensions
Width | 2.13 in |
Depth | 2.83 in |
Height | 81 mm |
Min. Wire Size | 18 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 3.19 in |
Length | 3.19 in |
Details
Description
IEC Supplementary Protector, Amps 16 A, AC Voltage Rating 240/415/440V AC, Max. AIR Rating 14kA at 240V AC, Series C60SP, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 3.19 in, Width 2.13 in, Depth 2.83 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 14 AWG Tinned Copper Wire - 18' (184803)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- EATON IEC Control Relay2NO/2NC24VAC16A (XTRE10B22T)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, C Curve (5SY63327)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, C Curve (M9F22306)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F22320)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, C Curve (M9F22332)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, B Curve (M9F21306)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 3 Pole, 240/415/440V AC, B Curve (M9F21363)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, D Curve (M9F23320)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120HID)
- Schneider Electric Circuit Breakers