Zoro Homepage

Combination Motor Starter, Reversing, 24V DC, 3 P, Screw

  • Mfr # TPRSS009

  • Zoro # G810087748


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Standards
CCC, CSA, EAC, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPRSS009
Zoro #
G810087748
UPC #
3606489832797
Country of Origin
Indonesia

Dimensions

Overall Depth
4.53 in
Overall Height
4.57 in
Overall Width
1.77 in

Description

Combination Motor Starter, Current AC 15 A, Horsepower @ Three Phase - 600V AC 7 1/2 hp, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Starter Style IEC, Trip Class 5/10/20/30, Horsepower @ Three Phase - 208V AC 2 hp, Terminal Connection Type Screw Terminals, Horsepower @ Single Phase - 120V AC 1/3 hp, Phase Three, Horsepower @ Single Phase - 240V AC 1 hp, Overload Protection Type Thermal, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.