Communication Module, 4.3 in H

  • Mfr # TM171ACAN

  • Zoro # G3547197


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

For Use With
Logic controller M171 performance, Logic controller M172 performance
Depth
1.65 in
Width
1.38 in
Height
4.3 in
Features
China RoHS Regulation, EU RoHS Directive, Mercury Free, RoHS Exemption Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM171ACAN
Zoro #
G3547197
UPC #
606480752421
Country of Origin
Italy

Dimensions

Depth
1.65 in
Width
1.38 in
Height
4.3 in
Overall Depth
1.65 in
Overall Width
1.3 in
Overall Height
4.3 in

Details

Item
Communication Module
For Use With
Logic controller M171 performance, Logic controller M172 performance
Features
China RoHS Regulation, EU RoHS Directive, Mercury Free, RoHS Exemption Information
Product Type
Communication Module
Communication Protocol
CANopen
Compatible Product Type
Performance Logic Controllers
Compatible with Brand
Schneider
Compatible with Series
M171, M172

Description

Communication Module, Width 1.38 in, Depth 1.65 in, For Use With Logic controller M171 performance, Logic controller M172 performance, Height 4.3 in, Product Type Communication Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.