Zoro Homepage

Communication Module, Ethercat

  • Mfr # VW3A3601

  • Zoro # G5074041


product price: $382.99
/ea
Free Shipping & Returns

Key Features

For Use With
Altivar 32, Altivar Machine ATV320, ATV340, Altivar Process ATV900, Lexium 32
Depth
3.5 in
Width
2.5 in
Height
1.8 in
Cable Type
(2) RJ45 Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A3601
Zoro #
G5074041
UPC #
00785901410331
Country of Origin
China

Dimensions

Depth
3.5 in
Width
2.5 in
Height
1.8 in

Details

Item
EtherCAT Communication Module
For Use With
Altivar 32, Altivar Machine ATV320, ATV340, Altivar Process ATV900, Lexium 32
Cable Type
(2) RJ45 Connectors
Function
Module for Lexium 32 Drive
Application
Communication
Used For
Variable Speed Drives
Type
Ethercat
Mfr. Stock No.
VW3A3601
Compatible with Sub-Brand
Altivar, Lexium
Compatible with Manufacturer Part Number
Mfr. No. VW3A3600

Description

EtherCAT Communication Module, Application Communication, For Use With Altivar 32, Altivar Machine ATV320, ATV340, Altivar Process ATV900, Lexium 32, Mounting Type Plug-In, For Use with Series ATV32, ATV320, ATV340, Lexium 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.