
Complete body for illuminated push button, Harmony XB6, yellow light block, with body/fixing collar, integral LED, 12.24V, 1NO + 1NC
Mfr # ZB6ZB55B
Zoro # G4609714
product price: $35.35
/eaKey Features
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Faston
Standards
EN/IEC 60947-5-5, JIS C 852, UL 508, EN/IEC 60947-1, JIS C 4520, EN/IEC 60947-5-1, CSA C22.2 No 14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZB6ZB55B
Zoro #
G4609714
UPC #
-
Country of Origin
Spain
Dimensions
Width
24 mm
Height
18 mm
Cad Overall Height
18 mm
Cad Overall Width
24 mm
Cad Overall Depth
51 mm
Description
Yellow light block with body/fixing coll
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.