
Complete body for pilot lights, Harmony XB6, light block with body/fixing collar neon bulb 230 V
Mfr # ZB6EM0B
Zoro # G4608929
product price: $14.39
/eaKey Features
Terminal Connection
Faston
Standards
EN/IEC 60947-5-1, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-5, UL 508, JIS C 4520, JIS C 852
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TC
Operating Position
any position
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZB6EM0B
Zoro #
G4608929
UPC #
-
Country of Origin
Spain
Details
Item
Push Button with Contact Block
Terminal Connection
Faston
Standards
EN/IEC 60947-5-1, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-5, UL 508, JIS C 4520, JIS C 852
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TC
Operating Position
any position
Product or Component Type
complete body for pilot lights
Terminals Description Iso N°1
(X1-X2)PL
[Us] Rated Supply Voltage
230 V AC
Ambient Air Temperature For Operation
-25-70°C
Light Block Supply
with resistor
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Shock Protection Class
class II IEC 61140
Bulb Base
BA 9s
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Range of Product
Harmony XB6
Light Source
neon (bulb not included)
[Ui] Rated Insulation Voltage
250 V 2)EN/IEC 60947-1
[Uimp] Rated Impulse Withstand Voltage
4 kV EN 60947-1
Device Short Name
ZB6
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Signalling Type
steady
Product Or Component Type
complete body for pilot lights
Product Certifications
GOST || UL || CSA || CCC
Description
Light block with body/fixing collar for
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.