Complete body for pilot lights, Harmony XB6, white light block, with body fixing collar, integral LED, 230.240V AC

  • Mfr # ZB6EM1B

  • Zoro # G000905906


product price:  $17.75
/ea
Sold in multiples of 5 for $88.75

Key Features

Head Color
White
Standards
EN/IEC 60947-5-5, EN/IEC 60947-1, UL 508, CSA C22.2 No 14, JIS C 852, EN/IEC 60947-5-1, JIS C 4520
Protective Treatment
TC
Resistance To Fast Transients
2 kV IEC 61000-4-4
Device Short Name
ZB6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB6EM1B
Zoro #
G000905906
UPC #
-
Country of Origin
France

Dimensions

Cad Overall Depth
58 mm
Cad Overall Height
14 mm

Details

Item
Light Block for Pilot Light
Head Color
White
Standards
EN/IEC 60947-5-5, EN/IEC 60947-1, UL 508, CSA C22.2 No 14, JIS C 852, EN/IEC 60947-5-1, JIS C 4520
Protective Treatment
TC
Resistance To Fast Transients
2 kV IEC 61000-4-4
Device Short Name
ZB6
Signalling Type
steady
Electrical Shock Protection Class
class II IEC 61140
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Terminals Description Iso N°1
(X1-X2)PL
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Bulb Base
integral LED
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6 || 8 kV in free air (in insulating parts) IEC 61000-2-6
Surge Withstand
1 kV in contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
Electromagnetic Emission
class B IEC 55011
Operating Position
any position
Light Source Colour
white
Product Or Component Type
complete body for pilot lights
Supply Voltage Limits
195-264 V AC
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
[Us] Rated Supply Voltage
230 to 240 V AC
[Uimp] Rated Impulse Withstand Voltage
4 kV EN 60947-1
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Light Source
LED
Ambient Air Temperature For Storage
-40-70°C
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Product Certifications
GOST || CSA || CCC || UL
Light Block Supply
direct
Ambient Air Temperature For Operation
-25-70°C
Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Rated Insulation Voltage
250 V 3)IEC 60947-1
Range of Product
Harmony XB6
Terminal Connection
Faston
Operator Illumination
Illuminated
Head Material
Plastic

Description

White light block with body/fixing colla

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.