Shop SCHNEIDER ELECTRIC

Complete body/contact assembly and light block, Harmony XB5, XB4, with body/fixing collar, universal LED, 230.240V, 2NO

  • Mfr # ZB5AW0M13
  • Zoro # G4608533

product price: 
$
76.39
/ea

Key Features

Operator Illumination
Non-Illuminated
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-1, EN/IEC 60947-5-4, UL 508, JIS C8201-5-1, JIS C8201-1
Width
30 mm
Height
42 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AW0M13
Zoro #
G4608533
UPC #
-
Country of Origin
France

Dimensions

Width
30 mm
Height
42 mm
Cad Overall Height
42 mm
Cad Overall Width
30 mm
Cad Overall Depth
32 mm

Details

Item
White light block with body/fixing colla
Operator Illumination
Non-Illuminated
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-1, EN/IEC 60947-5-4, UL 508, JIS C8201-5-1, JIS C8201-1
Mechanical Durability
5000000 cycles
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Signalling Type
steady
Range of Product
Harmony XB5
Protective Treatment
TH
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Supply Voltage Limits
195-264 V AC
Operating Travel
2.6 mm NO changing electrical state), 4.3 mm total travel)
Resistance To Fast Transients
2 kV IEC 61000-4-4
Ambient Air Temperature For Operation
-40-70°C
Current Consumption
14 mA
Electromagnetic Emission
class B IEC 55011
Surge Withstand
1 kV IEC 61000-4-5
Tightening Torque
0.8-1.2 N.m EN 60947-1
Terminals Description Iso N°1
(13-14)NO
Contacts Type And Composition
2 NO
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1, 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Positive Opening
without
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Ambient Air Temperature For Storage
-40-70°C
[Us] Rated Supply Voltage
230...240 V AC 50/60 Hz
Operating Torque
0.05 N.m NO changing electrical state
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Bulb Base
integral LED
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6, 8 kV in free air (in insulating parts) IEC 61000-2-6
Light Source Colour
white
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contact Operation
slow-break
Operating Force
2.3 N NO changing electrical state
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Electrical Shock Protection Class
class II IEC 60536
Light Block Supply
direct
Contacts Usage
standard
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Head Type
standard
Device Short Name
ZB5
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product or Component Type
complete body/contact assembly and light block
Light Source
universal LED
Service Life
100000 h at rated voltage and 25°C
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Fixing Collar Material
plastic
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Product Certifications
DNV || BV || GL || LROS (Lloyds register of shipping) || UL Listed || CSA
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
complete body/contact assembly and light block

Description

White light block with body/fixing colla

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.