This item is Discontinued.

Schneider Electric Complete Control Station, 1NO/1NO Contact 9001BF107

Complete Control Station, 1NO/1NO Contact (Discontinued)

  • Mfr # 9001BF107
  • Zoro # G3458123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001BF107
Zoro #
G3458123
UPC #
785901390411
Country of Origin
Mexico

Details

Item
Complete Control Station
Contact Form
1NO/1NO
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
Push Button
Number of Operators
1
NEMA Rating
1
Standards
CSA, UL Listed
Contact Rating
5A @ 600V AC
Action
Momentary
Enclosure Material
Cast Zinc
Operator Color
Black
Lamp Module Voltage
Module Not Included
Enclosure Color
Gray

Description

Complete Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend No Legend, Type of Operator Push Button, Action Momentary, Operator Color Black, Contact Form 1NO/1NO, NEMA Rating 1, Contact Rating 5A @ 600V AC, Enclosure Material Cast Zinc, Enclosure Color Gray, Standards CSA, UL Listed, Lamp Module Voltage Module Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.