Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Control Station, 22 mm, 1NO/2NC

  • Mfr # XALK178W3B140G

  • Zoro # G3547662


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Panel Cutout Diameter
40 mm
Mushroom Head Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XALK178W3B140G
Zoro #
G3547662
UPC #
-
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
40 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Depth
3.78 in
Width
2.68 in
Height
2.68 in
Hub Size - Maximum
9/16 in
Overall Height
2.68 in
Overall Depth
3.66 in
Manufacturer Warranty Length
18 mo
Overall Width
2.68 in

Details

Item
Push Button with Contact Block
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
IP Rating
IP66, IP67, IP69, IP69K
Lamp Module Voltage
24V AC/DC
Series
Harmony
Enclosure Color
Light Gray/Yellow
Enclosure Material
Plastic
Contact Rating
0.1A @ 600 V DC, 0.27A @ 250 V DC, 0.55A @ 125 V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
Legend
Emergency Stop
Type of Operator
40mm Mushroom Head
Operator Color
Red
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Number of Pilot Lights
1
NEMA Rating
12, 13, 4, 4X
Number of Operators
1
Contact Form
1NO/2NC
Material
polycarbonate
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Hub Style
Feed-Thru
Number of Speeds
1
Cable Entry
1 knock-out for cable entry 0-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 0-12 mm
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Tightening Torque
0.8-1.2 N.m EN/IEC 60947-1
Product Certifications
UL Listed || CSA
Operating Force
44 N
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
complete control station
Operators Description
red unmarked 1 NO + 2 NC
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Operator Profile
1 mushroom head push-button
Positive Opening
with EN/IEC 60947-5-1 appendix K
Reset
turn to release
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Contact Operation
slow-break
Colour Of Base Of Enclosure
light grey RAL 7035)
Electrical Insulation Class
class II IEC 61140
[Us] Rated Supply Voltage
24 V AC/DC
Ambient Air Temperature For Operation
-40-70°C
Contacts Material
silver alloy (Ag/Ni)
Control Station Application
emergency switching off function || emergency stop function
Resistance To Electrostatic Discharge
4 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts)
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA EN/IEC 60947-5-4
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Product Destination
for XB5 Ø 22 mm control and signalling units
Mechanical Durability
300000 cycles
Protective Treatment
TH
Colour Of Cover
yellow RAL 1021)
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Ik Degree Of Protection
IK05 EN 50102
Control Station Composition
1 mushroom head Ø 40 mm push-button, red 1 NO + 2 NC
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Device Short Name
XALK
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Operating Temperature - Minimum
-40 Degrees F
Pilot Light Color
Yellow
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 13, 4, 4X
Product Type
Control Station
Operator Configuration
Mushroom Head Push Button

Description

Control Station, Number of Operators 1, Number of Pilot Lights 1, Size 22 mm, Legend Emergency Stop, Type of Operator 40mm Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NO/2NC, NEMA Rating 12, 13, 4, 4X, Contact Rating 0.1A @ 600 V DC, 0.27A @ 250 V DC, 0.55A @ 125 V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, IP Rating IP66, IP67, IP69, IP69K, Height 2.68 in, Width 2.68 in, Depth 3.78 in, Enclosure Material Plastic, Enclosure Color Light Gray/Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.