Zoro Homepage

Complete illuminated push button, Harmony XB6, white square flush, 16mm, spring return 1NO 12.24V

  • Mfr # XB6CW1B1B

  • Zoro # G010769758


product price: $36.75
/ea

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
Head Color
White
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6CW1B1B
Zoro #
G010769758
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
16 mm
Width
18 mm
Height
18 mm
Mounting Diameter
16 mm

Description

WHITE ILLUMINATED PUSHBUT TO N DIAM 16 F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.