
Complete push button, Harmony XB6, green flush pushbutton, 16mm, spring return, 1NO + 1NC, unmarked
Mfr # XB6AA35B
Zoro # G710769713
product price: $28.25
/eaKey Features
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
16 mm
Head Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XB6AA35B
Zoro #
G710769713
UPC #
-
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
16 mm
Width
18 mm
Height
18 mm
Mounting Diameter
16 mm
Description
GREEN PUSHBUT TO N DIAM 16 FLUSH SPRING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.