Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete selector switch, Harmony XB6, black square, 16 3 position stay put 1NO+1NC 200

  • Mfr # XB6CGH5B

  • Zoro # G3304984


product price: $69.72
/ea

Key Features

Type of Operator
stay put
Bezel Material
plastic
Width
18 mm
Height
18 mm
Standards
JIS C8201-5-1, EN/IEC 60947-1, UL 508, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-5-5, JIS C 852, JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6CGH5B
Zoro #
G3304984
UPC #
-
Country of Origin
United States

Dimensions

Width
18 mm
Height
18 mm
Mounting Diameter
16 mm
Cad Overall Width
18 mm
Cad Overall Height
18 mm
Cad Overall Depth
80 mm

Details

Item
Black complete square selector switch 01
Type of Operator
stay put
Bezel Material
plastic
Standards
JIS C8201-5-1, EN/IEC 60947-1, UL 508, EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-5-5, JIS C 852, JIS C8201-1
Electrical Shock Protection Class
class II IEC 61140
Operator Profile
key switch
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C, 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Contact Operation
slow-break
Mechanical Durability
200000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Type of Keylock
Ronis 200
Ambient Air Temperature For Storage
-40-70°C
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Operating Position
any position
Positive Opening
with EN/IEC 60947-5-1 appendix K
Ambient Air Temperature For Operation
-25-70°C
Short-Circuit Protection
6 A cartridge fuse gG
Contacts Type And Composition
1 NO + 1 NC
Protective Treatment
TC
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Ip Degree of Protection
IP65 IEC 60529
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1, 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1, 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1, 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Key Withdrawal Position
in any position
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6, 5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
XB6
Product or Component Type
complete selector switch
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Operator Position Information
3 positions 70°
Electrical Reliability
λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % EN 60947-5-4
Range of Product
Harmony XB6
Contacts Material
silver alloy (Ag/Ni)
Shape of Signaling Unit Head
square
Terminals Description Iso N°1
(21-22)NC, (13-14)NO
Product Or Component Type
complete selector switch
Type Of Operator
stay put
Ip Degree Of Protection
IP65 IEC 60529
Product Certifications
CCC || CSA || UL || GOST
Type Of Keylock
Ronis 200
Shape Of Signaling Unit Head
square

Description

Black complete square selector switch 01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.