Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Component Carrier Black
- Mfr # NSYTRASF520
- Zoro # G321676547
product price:Â
$
9.45
/ea
Sold in multiples of 10 for
$94.50
Key Features
Mounting Type
Plug-In
Housing Color
Black
Length
1.1 in
Wire Rope Length
1.1 in
Overall Width
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSYTRASF520
- Zoro #
- G321676547
- UPC #
- 3606480534485
- Country of Origin
- United States
- Item
- Component Carrier
- Mounting Type
- Plug-In
- Housing Color
- Black
- Circuit Protection Type
- Fuse
- Compatible with Product Type
- TRP Push-In Terminal Blocks, TRR Springs, TRV Screws
- For Conductor Material
- Copper
- Standards
- EU RoHS Directive Compliant, REACH Regulation
- Housing Material
- Polyamide 6/6
- Number of Connections
- 0
- Series
- Linergy
Dimensions
- Length
- 1.1 in
- Wire Rope Length
- 1.1 in
- Overall Width
- 0.24 in
- Overall Depth
- 1 in
- For Fuse Diameter
- 5 mm
- For Fuse Length
- 20 mm
- Overall Length
- 1.1 in
Description
Component Carrier, Circuit Protection Type Fuse, Connection Type Not Applicable, Current Not Applicable, For Minimum Wire Size Not Applicable, For Maximum Wire Size Not Applicable, Housing Color Black, Maximum Voltage Not Applicable, Mounting Type DIN Rail, Number of Poles Not Applicable, Number of Tiers Not Applicable, For Conductor Material Copper, For Fuse Diameter 5 mm, For Fuse Length 20 mm, Overall Depth 1 in, Overall Length 1.1 in, Overall Width 0.24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.