Component Carrier Black
- Mfr # NSYTRASF520M
- Zoro # G221889665
product price:Â
$
30.95
/ea
Sold in multiples of 10 for
$309.50
Key Features
Mounting Type
Plug-In
Housing Color
Black
Includes
110 to 250 V Light Indicator
Length
1.1 in
Overall Width
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSYTRASF520M
- Zoro #
- G221889665
- UPC #
- 3606480534492
- Country of Origin
- United States
- Item
- Component Carrier
- Mounting Type
- Plug-In
- Housing Color
- Black
- Includes
- 110 to 250 V Light Indicator
- Special Features
- LED Illuminates When Energized to 110-250V
- Standards
- EU RoHS Directive Compliant, REACH Regulation
- For Conductor Material
- Copper
- Number of Connections
- 0
- Compatible with Product Type
- TRP Push-In Terminal Blocks, TRR Springs, TRV Screws
- Circuit Protection Type
- Fuse
- Housing Material
- Polyamide 6/6
- Series
- Linergy
Dimensions
- Length
- 1.1 in
- Overall Width
- 0.24 in
- For Fuse Diameter
- 5 mm
- Wire Rope Length
- 1.1 in
- For Fuse Length
- 20 mm
- Overall Depth
- 0.32 in
- Overall Length
- 1.1 in
Description
Component Carrier, Circuit Protection Type Fuse, Connection Type Not Applicable, Current Not Applicable, For Minimum Wire Size Not Applicable, For Maximum Wire Size Not Applicable, Housing Color Black, Maximum Voltage Not Applicable, Mounting Type DIN Rail, Number of Poles Not Applicable, Number of Tiers Not Applicable, For Conductor Material Copper, For Fuse Diameter 5 mm, For Fuse Length 20 mm, Overall Depth 0.32 in, Overall Length 1.1 in, Overall Width 0.24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.