Connecting Jumper
Mfr # LTMCC004
Zoro # G0862666
product price: $25.89
/eaKey Features
Connection Pitch
40 mm
Connections - Terminals
2 x connector RJ45
Cable Length
0.04 m
Range Compatibility
TeSys (TeSys T) LTMR motor controller || TeSys (TeSys T) LTME extension module
Range
TeSys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTMCC004
Zoro #
G0862666
UPC #
785901498421
Country of Origin
China
Dimensions
Cable Length
0.04 m
Details
Item
Connecting Jumper
Connection Pitch
40 mm
Connections - Terminals
2 x connector RJ45
Range Compatibility
TeSys (TeSys T) LTMR motor controller || TeSys (TeSys T) LTME extension module
Range
TeSys
Accessory / Separate Part Category
communication accessory
Product Or Component Type
Jumper
Compatibility Code
jumper for side by side mounting
Description
Connecting Jumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.