Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, 10A @ 600VAC
Mfr # 9001KA1G
Zoro # G3548378
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A @ 600V AC
- Size 30 mm
- Application Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment
- Safety Rating CE, CSA LR 25490 class 3211 03, UL Listed E42259 CCN NKCR
- Standards CE, CSA LR 25490 class 3211 03, UL Listed E42259 CCN NKCR
Product Information
- Brand Schneider Electric
- MFR # 9001KA1G
- Zoro # G3548378
- UPC # 785901028789
- Country of Origin Mexico
- Category Push Button Contact Blocks
Dimensions
Size | 30 mm |
Details
Description
Contact Block, Contact Rating 10A @ 600V AC, 30 mm, Application Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment, Standards CE, CSA LR 25490 class 3211 03, UL Listed E42259 CCN NKCR, Safety Rating CE, CSA LR 25490 class 3211 03, UL Listed E42259 CCN NKCR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63143)
- FLEMING SUPPLY Floor Cord Protector Cover Cables, Wires, 3 Channel for Sidewalks/Walkways, Home/Office Brown, 4-feet (929959HGI)
- FUNCTIONAL DEVICES-RIB Transformer, 150VA, 120 to 24 Vac, Circuit Breaker, Foot and Dual Thre (TR150VA002)
- CROUSE HINDS Hub Reducer 3/4In-1/2In Conduit Fitting 5PK (RE21 SA)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC, 22 mm, 10A @ 600V AC, Screw/Clamp Terminal, A600/Q600, Black/Red (ZBE102)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC/1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA1)
- SCHNEIDER ELECTRIC Terminal Block For Tholr Up38A On 35Mm R (LAD7B10)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6E1B)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching turn to release, 2NC (XB5AS8444)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- DAYTON Contact Block, 10 A, NO (20C816)
- Schneider Electric Switches