Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, 1NC, 30mm

  • Mfr # 9001KA53

  • Zoro # G7600607


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Contact Rating
3A @ 240V AC
Size
30 mm
Action
Momentary
Application
Finger Safe Operator
Contact Form
1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KA53
Zoro #
G7600607
UPC #
785901827511
Country of Origin
United States

Dimensions

Size
30 mm
Connection Size
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Contact Block
Contact Rating
3A @ 240V AC
Action
Momentary
Application
Finger Safe Operator
Contact Form
1NC
Color
Black
Standards
CSA C22.2 No.14, EN, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508
For Use With
Schneider 9001K Series 30mm Operators
NEMA Contact Rating Designation
C300/Q150
Safety Rating
Class II Conforming to IEC 61140
Terminal Connection
Screw/Clamp
Device Short Name
9001K
Contact Operation
power reed || hermetically sealed
Contacts Usage
hermetically sealed contacts
Product Certifications
NEMA || UL 508
[Us] Rated Supply Voltage
240 V
Protective Treatment
TC
Positive Opening
without
Product Or Component Type
contact block
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Ambient Air Temperature For Storage
-40-70°C
[Ith] Conventional Free Air Thermal Current
10 A
Shape Of Screw Head
cross slotted
Contacts Type And Composition
1 NC
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Electrical Shock Protection Class
class II IEC 61140
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.55 kA 125 V DC-13 || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13
Ambient Air Temperature For Operation
-25-70°C
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Shock Resistance
50 gn IEC 60068-2-27
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² IEC 60947-1, screw-clamp terminals
DC Contact Rating
0.5 A @ 115 V
Compatible with Series
9001K, 9001SK
Compatible Operator
Push Button
Switch Action
Momentary/Power Reed
AC Contact Rating
0.5 A @ 240 V, 1 A @ 120 V
Terminal Connection Type
Screw Clamp Terminals

Description

Contact Block, Contact Form 1NC, Contact Rating 3A @ 240V AC, For Use With Schneider 9001K Series 30mm Operators, Action Momentary, 30 mm, Application Finger Safe Operator, NEMA Contact Rating Designation C300/Q150, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, EN, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Safety Rating Class II Conforming to IEC 61140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.