Schneider Electric

Contact Block, 1NC Slow Break, 22mm


product price: $21.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Contact Rating 10A @ 600V AC
  • For Use With Schneider 22mm Push Buttons
  • Size 22 mm
  • Action Momentary
  • Application Operator
See all product information

Product Information

Dimensions

Size 22 mm
Cad Overall Width 30 mm
Cad Overall Depth 37 mm
Cad Overall Height 47 mm
Connection Size 22 mm
Manufacturer Warranty Length 18 mo

Details

Item Contact Block
Contact Rating 10A @ 600V AC
For Use With Schneider 22mm Push Buttons
Action Momentary
Application Operator
Contact Form 1NC
Color Black
Terminal Connection Spring Clamp
Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
NEMA Contact Rating Designation A600/Q600
AC Contact Rating 1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Switch Action Momentary
DC Contact Rating 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Voltage 600VAC
Mechanical Durability 5000000 cycles
Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
Contacts Type And Composition 1 NC
Electrical Durability 10000000 cycles
Contacts Usage standard contacts
Ambient Air Temperature For Operation -40-70°C
Positive Opening with EN/IEC 60947-5-1 appendix K
Device Composition body || fixing collar
Connections - Terminals spring clamp terminals
Operating Travel 1.5 mm NC changing electrical state) || 4.3 mm total travel)
Fixing Collar Material zamak
Device Short Name ZB4
Contacts Material silver alloy (Ag/Ni)
Operating Force 2 N NC changing electrical state
Ambient Air Temperature For Storage -40-70°C
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation basic sub-assemblies
Contact Operation slow-break
Product Or Component Type complete body/contact assembly
Ip Degree Of Protection IP20 IEC 60529
Head Type standard
Contact Block Type single
Protective Treatment TH
Product Certifications GL || BV || DNV || CSA || LROS (Lloyds register of shipping) || UL
Terminals Description Iso N°1 (11-12)NC
Terminals Description Iso N°1 (11-12)NC
Includes Mounting Block Mounting Block Included
Compatible with Series ZB4
Compatible Operator Push Button
Terminal Connection Type Spring Clamp Terminals

Description

Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC, For Use With Schneider 22mm Push Buttons, Action Momentary, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Spring Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.