Zoro Homepage

Contact Block, 1NO + 1NC Slow Break, 22mm

  • Mfr # ZB4BZ105

  • Zoro # G2814971


product price: $34.35
/ea

Key Features

Color
Black
Contact Rating
10A @ 600V AC
For Use With
Chrome Operators (ZB4 Metal Operators)
Size
22 mm
NEMA Contact Rating Designation
A600/Q600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BZ105
Zoro #
G2814971
UPC #
785901370208
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
30 mm
Cad Overall Depth
37 mm
Cad Overall Height
47 mm
Manufacturer Warranty Length
18 mo
Connection Size
22 mm

Details

Item
Contact Block
Color
Black
Contact Rating
10A @ 600V AC
For Use With
Chrome Operators (ZB4 Metal Operators)
NEMA Contact Rating Designation
A600/Q600
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Action
Momentary/Break Before Make
Application
Operator
Contact Form
1NO/1NC
Terminal Connection
Screw/Clamp
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Device Short Name
ZB4
Contact Operation
slow-break
Contacts Type And Composition
1 NO + 1 NC
Tightening Torque
0.8-1.2 N.m EN 60947-1
Product Certifications
GL || DNV || LROS (Lloyds register of shipping) || CSA || BV || UL
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Mechanical Durability
5000000 cycles
Contacts Usage
standard contacts
Ip Degree Of Protection
IP20 IEC 60529
Device Composition
fixing collar || body
Ambient Air Temperature For Operation
-40-70°C
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
complete body/contact assembly
Fixing Collar Material
zamak
Terminals Description Iso N°1
(11-12)NC
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Electrical Durability
10000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Contacts Material
silver alloy (Ag/Ni)
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Head Type
standard
Operating Torque
0.05 N.m NO changing electrical state
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contact Block Type
single
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation
basic sub-assemblies
Terminals Description Iso N°1
(11-12)NC
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Compatible with Series
ZB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Action
Momentary
Terminal Connection Type
Screw Clamp Terminals
Includes Mounting Block
Mounting Block Included
Compatible Operator
Push Button

Description

Contact Block, Contact Form 1NO/1NC, Contact Rating 10A @ 600V AC, For Use With Chrome Operators (ZB4 Metal Operators), Action Momentary/Break Before Make, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.