This item is Discontinued.

Schneider Electric Contact Block, 1NO + 1NC Slow Break, 22mm ZB5AZ1054

Contact Block, 1NO + 1NC Slow Break, 22mm (Discontinued)

  • Mfr # ZB5AZ1054
  • Zoro # G2825855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AZ1054
Zoro #
G2825855
UPC #
785901932024
Country of Origin
France

Dimensions

Size
22 mm
Connection Size
22 mm

Details

Item
Contact Block
Contact Rating
10A @ 250V AC
For Use With
Schneider ZB4 Metal Operators
Action
Momentary/Break Before Make
Application
Operator
Contact Form
1NO/1NC
Color
Black/Red
NEMA Contact Rating Designation
A300/R300
Terminal Connection
Plug-In Connector
Standards
CSA, UL Listed
AC Contact Rating
10 A @ 250 V
Switch Action
Momentary/Break Before Make
Terminal Connection Type
Plug-In Connector
Compatible with Series
ZB4

Description

Contact Block, Contact Form 1NO/1NC, Contact Rating 10A @ 250V AC, For Use With Schneider ZB4 Metal Operators, Action Momentary/Break Before Make, 22 mm, Application Operator, NEMA Contact Rating Designation A300/R300, Color Black/Red, Terminal Connection Plug-In Connector, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.