Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, 2NO Slow Break, 16mm

  • Mfr # ZB6Z3B

  • Zoro # G2039353


product price: $15.25
/ea

Key Features

Contact Rating
6A @ 250V AC
Size
16 mm
Action
Momentary
Application
Operator
Contact Form
2NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6Z3B
Zoro #
G2039353
UPC #
785901367253
Country of Origin
Mexico

Dimensions

Size
16 mm
Cad Overall Depth
40 mm
Cad Overall Height
18 mm
Cad Overall Width
18 mm
Manufacturer Warranty Length
18 mo
Connection Size
16 mm

Details

Item
Contact Block
Contact Rating
6A @ 250V AC
Action
Momentary
Application
Operator
Contact Form
2NO
Color
Black
NEMA Contact Rating Designation
B300/R300
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-5, JIS C4520, JIS C852, UL 508
For Use With
Schneider 16mm Push Buttons
Terminal Connection
Slip On or Faston Connector or Quick Connector
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Electrical Reliability
λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Electrical Shock Protection Class
class II IEC 61140
Product Or Component Type
complete body for push-buttons or selector switches
Ambient Air Temperature For Operation
-25-70°C
Product Certifications
CCC || UL || GOST || CSA
Contact Operation
slow-break
Device Short Name
ZB6
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 || 1.5 A 240 V, AC-15, B300 || 0.1 A 250 V, DC-13, R300 || 0.22 A 125 V, DC-13, R300
Positive Opening
with EN/IEC 60947-5-1 appendix K
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ambient Air Temperature For Storage
-40-70°C
Operating Force
1.6 N NO changing electrical state
Contacts Material
silver alloy (Ag/Ni)
Ip Degree Of Protection
IP65 IEC 60529
Fixing Collar Material
plastic
Contacts Type And Composition
2 NO
Operating Travel
2 mm NO changing electrical state) || 4.3 mm total travel)
Terminals Description Iso N°1
(13-14)NO
Connections - Terminals
Faston connector || Faston connector 2.8 x 0.5 mm
Contacts Usage
standard
Short-Circuit Protection
6 A cartridge fuse gG EN/IEC 60947-5-1
[Us] Rated Supply Voltage
<= 250 V
Protective Treatment
TC
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Terminals Description Iso N°1
(13-14)NO
Terminal Connection Type
Faster Connector
Compatible Operator
Push Button
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V
Switch Action
Momentary
Compatible with Series
ZB6
Includes Mounting Block
Mounting Block Included
DC Contact Rating
0.1 A @ 250 V, 0.22 A @ 125 V

Description

Contact Block, Contact Form 2NO, Contact Rating 6A @ 250V AC, For Use With Schneider 16mm Push Buttons, Action Momentary, 16 mm, Application Operator, NEMA Contact Rating Designation B300/R300, Color Black, Terminal Connection Slip On or Faston Connector or Quick Connector, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-5, JIS C4520, JIS C852, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.