Zoro Homepage

Contact Block, 30 mm

  • Mfr # 9001KA12

  • Zoro # G3547863


product price: $34.29
/ea

Key Features

Contact Rating
10A @ 600V AC
Size
30 mm
Application
Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment
Safety Rating
CE,CSA, UL Listed
Standards
CE, CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KA12
Zoro #
G3547863
UPC #
785901716839
Country of Origin
Mexico

Dimensions

Size
30 mm
Connection Size
30 mm

Details

Item
Contact Block
Contact Rating
10A @ 600V AC
Application
Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment
Safety Rating
CE,CSA, UL Listed
Standards
CE, CSA, UL Listed
Terminal Connection
Quick Connect
AC Contact Rating
10 A @ 600 V
Terminal Connection Type
Quick-Connect

Description

Contact Block, Contact Rating 10A @ 600V AC, 30 mm, Application Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment, Terminal Connection Quick Connect, Standards CE, CSA, UL Listed, Safety Rating CE,CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.