Contact Block, Black, 1NC, 22 mm, ZB4

  • Mfr # ZB4BZ1023

  • Zoro # G3549105


product price: $17.45
/ea

Key Features

Contact Rating
@ 250 V AC
Size
22 mm
Application
General Purpose
Contact Form
1NC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BZ1023
Zoro #
G3549105
UPC #
785901279983
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
30 mm
Cad Overall Depth
37 mm
Cad Overall Height
47 mm
Manufacturer Warranty Length
18 mo
Connection Size
22 mm

Details

Item
Contact Block
Contact Rating
@ 250 V AC
Application
General Purpose
Contact Form
1NC
Color
Black
NEMA Contact Rating Designation
A600/Q600
For Use With
Flat Surface of Enclosure Type 4, 4X, 12 and 13
Standards
CSA C22.2 No.14, E/IEC 60947-1, E/IEC 60947-5-1, E/IEC 60947-5-5, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Terminal Connection
Faston Connector
Safety Rating
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Electrical Durability
10000000 cycles
Ambient Air Temperature For Operation
-40-70°C
Positive Opening
with EN/IEC 60947-5-1 appendix K
Product Certifications
CSA || UL || BV || DNV || GL || LROS (Lloyds register of shipping)
Contacts Type And Composition
1 NC
Fixing Collar Material
zamak
Device Composition
fixing collar || body
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Protective Treatment
TH
Terminals Description Iso N°1
(11-12)NC
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
[Ui] Rated Insulation Voltage
250 V 3)EN 60947-1
Contacts Material
silver alloy (Ag/Ni)
Contact Block Type
single
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Contacts Usage
standard contacts
Connections - Terminals
Faston connector 1 x 6.35 mm || Faston connector 2 x 2.8 mm
Device Short Name
ZB4
Contact Operation
slow-break
Ip Degree Of Protection
IP20 IEC 60529
Product Or Component Type
complete body/contact assembly
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
5000000 cycles
Operating Force
2 N NC changing electrical state
Terminals Description Iso N°1
(11-12)NC
Terminal Connection Type
Faston Connector
Compatible Operator
Push Button
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Compatible with Series
ZB4
Includes Mounting Block
Mounting Block Included
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Action
Momentary

Description

Contact Block, Contact Form 1NC, Contact Rating @ 250 V AC, For Use With Flat Surface of Enclosure Type 4, 4X, 12 and 13, 22 mm, Application General Purpose, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Faston Connector, Standards CSA C22.2 No.14, E/IEC 60947-1, E/IEC 60947-5-1, E/IEC 60947-5-5, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.