Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Black, 1NO, 22 mm, ZB4

  • Mfr # ZB4BZ1016

  • Zoro # G3546235


product price: $29.15
/ea

Key Features

Contact Rating
@ 250 V AC
Size
22 mm
Application
General Purpose
Contact Form
1NO
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BZ1016
Zoro #
G3546235
UPC #
785901795209
Country of Origin
France

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Connection Size
22 mm
Cad Overall Depth
37 mm
Cad Overall Height
47 mm
Cad Overall Width
30 mm

Details

Item
Contact Block
Contact Rating
@ 250 V AC
Application
General Purpose
Contact Form
1NO
Color
Black
Safety Rating
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
NEMA Contact Rating Designation
A600/Q600
For Use With
Flat Surface of Enclosure Type 4, 4X, 12 and 13
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Terminal Connection
Screw Clamp
Switch Action
Momentary
Compatible with Series
ZB4
Includes Mounting Block
Mounting Block Included
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Terminal Connection Type
Screw Clamp Terminals
Compatible Operator
Push Button
Head Type
standard
Product Certifications
DNV || UL || CSA || LROS (Lloyds register of shipping) || GL || BV
Contact Operation
slow-break
Contacts Type And Composition
1 NO
Protective Treatment
TH
Fixing Collar Material
zamak
[Ui] Rated Insulation Voltage
250 V 3)EN 60947-1
Terminals Description Iso N°1
(11-12)NO
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Device Composition
contact block || fixing collar
Positive Opening
with EN/IEC 60947-5-1 appendix K
Contacts Material
gold flashed (Ag/Ni/Au) contacts
Contact Block Type
single
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Device Short Name
ZB4
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP20 IEC 60529
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
complete body/contact assembly
Mechanical Durability
5000000 cycles
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Ambient Air Temperature For Operation
-25-70°C
Contacts Usage
standard contacts
Electrical Durability
1000000 cycles, AC-15, 1 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 1.5 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.15 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A300 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Operating Torque
0.05 N.m NO changing electrical state
[Uimp] Rated Impulse Withstand Voltage
4 kV EN 60947-1

Description

Contact Block, Contact Form 1NO, Contact Rating @ 250 V AC, For Use With Flat Surface of Enclosure Type 4, 4X, 12 and 13, 22 mm, Application General Purpose, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.