Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, Black, 2NC, 30 mm

  • Mfr # 9001KA54

  • Zoro # G3570972


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Contact Form
2NC
Color
Black
Safety Rating
CE, CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR
Standards
CSA C22.2 No.14, EN, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KA54
Zoro #
G3570972
UPC #
785901827528
Country of Origin
United States

Dimensions

Size
30 mm
Connection Size
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Contact Block
Contact Form
2NC
Color
Black
Safety Rating
CE, CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR
Standards
CSA C22.2 No.14, EN, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508
NEMA Contact Rating Designation
C300/Q150
Contact Operation
power reed || hermetically sealed
Contacts Type And Composition
2 NC
[Us] Rated Supply Voltage
240 V
Product Or Component Type
contact block
Device Short Name
K
Connections - Terminals
screw-clamp terminals
Product Certifications
UL listed file E42259 CCN NKCR || CSA LR 25490 class 3211 03 || CE
Short-Circuit Protection
3 A fingersafe
AC Contact Rating
0.5 A @ 240 V, 1 A @ 120 V
Compatible with Series
9001K, 9001SK
Compatible Operator
Push Button
DC Contact Rating
0.5 A @ 115 V
Terminal Connection Type
Screw Clamp Terminals
Switch Action
Momentary/Power Reed

Description

Contact Block, Contact Form 2NC, 30 mm, NEMA Contact Rating Designation C300/Q150, Color Black, Standards CSA C22.2 No.14, EN, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Safety Rating CE, CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.