Contact Block, Black, 2NO, 22 mm, ZB4

  • Mfr # ZB4BZ103TQ

  • Zoro # G0196798


product price: $29.15
/ea

Key Features

Contact Rating
@ 600 V AC
Size
22 mm
Application
General Purpose
Contact Form
2NO
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BZ103TQ
Zoro #
G0196798
UPC #
389110883695
Country of Origin
France

Dimensions

Size
22 mm
Connection Size
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Contact Block
Contact Rating
@ 600 V AC
Application
General Purpose
Contact Form
2NO
Color
Black
Safety Rating
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
NEMA Contact Rating Designation
A600/Q600
Terminal Connection
Screw Clamp
Contacts Usage
standard contacts
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Electrical Durability
10000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 10000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Device Composition
body || fixing collar
Product Certifications
DNV || UL || LROS (Lloyds register of shipping) || BV || CSA || GL
Ambient Air Temperature For Operation
-40-70°C
Positive Opening
without
Device Short Name
ZB4
Tightening Torque
0.8-1.2 N.m EN 60947-1
Fixing Collar Material
zamak
Ip Degree Of Protection
IP20 IEC 60529
Mechanical Durability
5000000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contact Block Type
single
Head Type
standard
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Contacts Type And Composition
2 NO
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contact Operation
slow-break
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Material
silver alloy (Ag/Ni)
Operating Torque
0.05 N.m NO changing electrical state
Product Or Component Type
complete body/contact assembly
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Rated Insulation Voltage
600 V 3)IEC 60947-1
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Includes Mounting Block
Mounting Block Included
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Compatible Operator
Push Button
Switch Action
Momentary
Terminal Connection Type
Screw Clamp Terminals
Compatible with Series
ZB4
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V

Description

Contact Block, Contact Form 2NO, Contact Rating @ 600 V AC, 22 mm, Application General Purpose, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, Safety Rating CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.