Schneider Electric
Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4
Mfr # ZD4PA203
Zoro # G7807883
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || JIS C8201-5-1 || JIS C8201-1
- Ambient Air Temperature For Storage -40-70°C
- Shape Of Screw Head cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
- Contacts Usage standard
- Tightening Torque 0.8-1.2 N.m EN 60947-1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 12.00" H, 8.00" D, Enclosure (BN4121008CHQTSS)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 14W, 0.6A, DIN Rail (6EP1331-5BA00)
- JONARD TOOLS Visual Fault Locator (VFL-25)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14CUC32AD)
- SCHNEIDER ELECTRIC Contact Block, 10A @ 600VAC (9001KA3G)
- SCHNEIDER ELECTRIC Contact Block, 10A @ 600VAC (9001KA2G)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1 C/O, 30mm (9001KA51)
- SCHNEIDER ELECTRIC Reverser Coil Terminal Block (LU9M1)
- SCHNEIDER ELECTRIC Contact Block, 1NC Late Open, 30mm (9001KA5)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NO (30G080)
- Schneider Electric Push Button Contact Blocks