Schneider Electric

Contact Block, 10A @ 600VAC


product price: $16.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Contact Rating 10A @ 600V AC
  • Size 30 mm
  • Application Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment
  • Safety Rating CE, CSA LR 25490 class 3211 03, UL listed E42259 CCN NKCR
  • Standards CE, CSA LR 25490 class 3211 03, UL listed E42259 CCN NKCR
See all product information

Product Information

Dimensions

Size 30 mm

Details

Item Contact Block
Contact Rating 10A @ 600V AC
Application Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment
Safety Rating CE, CSA LR 25490 class 3211 03, UL listed E42259 CCN NKCR
Standards CE, CSA LR 25490 class 3211 03, UL listed E42259 CCN NKCR
Contacts Material silver alloy contacts
Product Certifications CSA LR 25490 class 3211 03 || UL listed file E42259 CCN NKCR || CE
Connections - Terminals screw terminals for lug
Product Or Component Type contact block
Device Short Name K
Contacts Type And Composition 1 NO
Short-Circuit Protection 10 A without fingersafe
[Us] Rated Supply Voltage 0 to 600 V
Contact Operation standard

Description

Contact Block, Contact Rating 10A @ 600V AC, 30 mm, Application Automotive, Crane and Hoist, Industrial Applications, Machine Tool, Material Handling, Metallurgy, Petrochemical, Wastewater Treatment, Standards CE, CSA LR 25490 class 3211 03, UL listed E42259 CCN NKCR, Safety Rating CE, CSA LR 25490 class 3211 03, UL listed E42259 CCN NKCR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.