Contactors & Overload Relays
- Mfr # LC1D65008U7
- Zoro # G323550661
product price:Â
$
921.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Reversing Capability
Non-Reversing
Overall Height
4.8 in
Auxiliary Contact Form
2NO/2NC
Contactor Style
IEC
Mounting Postion
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC1D65008U7
- Zoro #
- G323550661
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Overall Height
- 4.8 in
- Overall Width
- 2.76 in
- Overall Depth
- 4.72 in
Details
- Item
- Contactors & Overload Relays
- Reversing Capability
- Non-Reversing
- Auxiliary Contact Form
- 2NO/2NC
- Contactor Style
- IEC
- Mounting Postion
- Vertical
- Number of Auxillary Contacts
- 4
- Series
- TeSys D
- Full Load Current - Resistive
- 80 A
- Terminal Connection Type
- Screw Terminals
- Mounting Style
- DIN Rail
- Number of Normally Closed Main Contacts
- 0
- IP Rating
- IP20
- Standards
- CCC, CSA, EAC, IEC, Marine, UL
- Includes
- Open Style Contactor
- Includes Auxiliary Contacts
- Yes
- Number of Normally Open Main Contacts
- 2
- Coil Voltage
- 240V AC
- Number of Poles
- 2
- Frequency
- 50/60 Hz
- Auxiliary Contact Module Capacity
- 4
Description
Contactors & Overload Relays, Auxiliary Contact Form 2NO/2NC, Coil Voltage 240V AC, Number of Poles 2, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 4.8 in, Overall Width 2.76 in, Auxiliary Contact Module Capacity 4, Terminal Connection Type Screw Terminals, Mounting Style DIN Rail, Series TeSys D, Number of Auxillary Contacts 4, Contactor Style IEC, Frequency 50/60 Hz, Includes Auxiliary Contacts Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.