Control, 6 Input, High/Low Selector
Mfr # 2373-501
Zoro # G2084901
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Pneumatic Control System
Maximum Safe Air Pressure
30 psi
Supply Pressure - Maximum
30 psi
Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2373-501
Zoro #
G2084901
UPC #
-
Country of Origin
United States
Dimensions
Branch Port Connection Size
1/4 in
Overall Width
2 in
Overall Depth
1 1/4 in
Overall Length
4 in
Details
Fits Brand
Schneider Electric
Application
Pneumatic Control System
Item
Pneumatic Relay
Maximum Safe Air Pressure
30 psi
Supply Pressure - Maximum
30 psi
Mounting Style
Surface
Control Action
Direct Acting
Branch Port Connection Type
Barbed Hose
Operating Temperature - Maximum
140 Degrees F
Relay Type
Selector
Air Capacity
1 scfh
Body Material
Glass-Filled Nylon
Port Types Included
Output, Input, Main/Supply
Control Signal
Proportional
Air Consumption
1.5 scfh
Description
Pneumatic Relay, Air Capacity 1 scfh, Air Consumption 1.5 scfh, Application Pneumatic Control System, Body Material Glass-Filled Nylon, Branch Port Connection Size 1/4 in, Branch Port Connection Type Barbed Hose, Control Action Direct Acting, Control Signal Proportional, Maximum Safe Air Pressure 30 psi, Mounting Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.