Zoro Homepage

Control Hi-Pressure Selector

  • Mfr # 2372-502

  • Zoro # G2084953


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Type
Pneumodular
Overall Length
2 1/16 in
Mounting Style
Bracket
Overall Depth
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2372-502
Zoro #
G2084953
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/16 in
Overall Depth
15/16 in
Overall Width
1 7/8 in

Details

Fits Brand
Schneider Electric
Item
Switching Relay
Type
Pneumodular
Mounting Style
Bracket

Description

Switching Relay, Mounting Style Bracket, Overall Depth 15/16 in, Overall Length 2 1/16 in, Overall Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.