Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Relay 600Vac 10Amp Iec +Options

  • Mfr # CA4KN31BW3

  • Zoro # G0847841


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
600VAC
Standards
EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
Product Or Component Type
control relay
Heat Dissipation
1.8-1.8 W
Non Overlap Distance
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4KN31BW3
Zoro #
G0847841
UPC #
785901967286
Country of Origin
France

Dimensions

Depth
57 mm
Height
58 mm
Width
45 mm

Details

Coil Volts
600VAC
Item
Control Relay 600Vac 10Amp Iec +Options
Standards
EN/IEC 60947-4-1 || GB/T 14048.4 || UL 60947-4-1 || CSA C22.2 No 60947-4-1 || JIS C8201-4-1
Product Or Component Type
control relay
Heat Dissipation
1.8-1.8 W
Non Overlap Distance
0.5 mm
Maximum Operating Rate
6000 cyc/h
Mounting Support
rail || plate
Mechanical Robustness
vibrations contactor open2 Gn, 5...300 Hz IEC 60068-2-6 || vibrations contactor closed4 Gn, 5...300 Hz IEC 60068-2-6 || shocks contactor open10 Gn for 11 ms IEC 60068-2-27 || shocks contactor closed15 Gn for 11 ms IEC 60068-2-27
Irms Rated Making Capacity
110 A IEC 60947
Coil Technology
built-in bidirectional peak limiting diode suppressor
Product Certifications
CB Scheme || CCC || UL || CSA || EAC || CE || UKCA
[Ith] Conventional Free Air Thermal Current
10 A 50°C
Utilisation Category
DC-13 || AC-15
Product Name
TeSys CAK
Control Circuit Type
DC low consumption
Connections - Terminals
screw clamp terminals 1 1.5-4 mm²solid || screw clamp terminals 2 1.5-4 mm²solid || screw clamp terminals 1 0.75-4 mm²flexible with cable end || screw clamp terminals 2 0.75-4 mm²flexible without cable end || screw clamp terminals 1 0.34-1.5 mm²flexible with cable end || screw clamp terminals 2 0.34-1.5 mm²flexible without cable end
Ambient Air Temperature For Operation
-25-50°C
Ip Degree Of Protection
IP2X
Minimum Switching Voltage
17 V
Flame Retardance
V1 conforming to UL 94 || requirement 2 conforming to NF F 16-101 || requirement 2 conforming to NF F 16-102
Tightening Torque
1.3 N.m screw clamp terminals flat Ø 6 mm || 1.3 N.m screw clamp terminals Philips No 2 6 mm || 1.3 N.m screw clamp terminals pozidriv No 2
Operating Altitude
6561.68 ft (2000 m) without derating
Associated Fuse Rating
10 A gG IEC 60947 || 10 A gG VDE 0660
Hold-In Power Consumption In W
1.8-1.8 W 20°C
Minimum Switching Current
5 mA
Inrush Power In W
1.8-1.8 W 20°C)
Contactor Application
control circuit
Mechanical Durability
30 Mcycles
Range
TeSys
[Ue] Rated Operational Voltage
<= 690 V <= 400 Hz
Device Short Name
CA4K
[Ui] Rated Insulation Voltage
690 V IEC 60947 || 750 V VDE 0110 group C || 690 V BS 5424 || 600 V CSA C22.2 No 14
Ambient Air Temperature For Storage
-50-80°C
Protective Treatment
TC IEC 60068
Immunity To Microbreaks
2 ms
Pole Contact Composition
3 NO + 1 NC
[Uc] Control Circuit Voltage
24 V DC
Insulation Resistance
> 10 MOhm
Operating Time
10...20 ms coil de-energisation and NO opening || 15...25 ms coil de-energisation and NC closing || 30...40 ms coil energisation and NO closing || 25...35 ms coil energisation and NC opening
Control Circuit Voltage Limits
drop-out 0.1...0.75 Uc 50°C) || operational 0.7...1.3 Uc 50°C)

Description

Control Relay 600Vac 10Amp Iec +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.