Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control relay, TeSys SK, 2NO, <= 690V, 110V AC coil

  • Mfr # CA2SK20F7

  • Zoro # G3157555


product price: $71.15
/ea

Key Features

Standards
EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1
Mounting Support
rail, plate
Range
TeSys
[Uc] Control Circuit Voltage
110 V AC 50/60 Hz
Pole Contact Composition
2 NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2SK20F7
Zoro #
G3157555
UPC #
785901180180
Country of Origin
Czechia

Dimensions

Height
56 mm
Depth
55.5 mm
Width
27 mm

Details

Item
Sk Control Relays
Standards
EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1
Mounting Support
rail, plate
Range
TeSys
[Uc] Control Circuit Voltage
110 V AC 50/60 Hz
Pole Contact Composition
2 NO
Control Circuit Type
AC 50/60 Hz
Associated Fuse Rating
10 A gL conforming to VDE 0660, 10 A gL conforming to IEC 60947
Operating Altitude
6561.68 ft (2000 m) without derating
[Ue] Rated Operational Voltage
<= 690 V <= 400 Hz
Contactor Application
control circuit
Utilisation Category
AC-15, DC-13
Protective Treatment
TC IEC 60068
Operating Time
6...8 ms coil de-energisation and NO opening, 7...14 ms coil energisation and NO closing
Ambient Air Temperature For Storage
-50-70°C
Device Short Name
CA2SK
Connections - Terminals
screw clamp terminals 1 1.5-6 mm²solid, screw clamp terminals 2 1.5-4 mm²solid, screw clamp terminals 1 0.5-6 mm²flexible without cable end, screw clamp terminals 1 0.35-6 mm²flexible with cable end, screw clamp terminals 2 0.35-1.5 mm²flexible with cable end, screw clamp terminals 2 0.35-2.5 mm²flexible without cable end
[Ui] Rated Insulation Voltage
690 V IEC 60947, 690 V VDE 0110 group C, 690 V BS 5424, 690 V UL 508, 690 V CSA C22.2 No 14
Tightening Torque
0.8 N.m screw clamp terminals pozidriv No 1
Maximum Operating Rate
1200 cyc/h
Control Circuit Voltage Limits
drop-out: 0.2...0.75 Uc (at <50°C), operational: 0.85...1.1 Uc (at <50°C)
[Ith] Conventional Free Air Thermal Current
10 A (at 55°C)
Heat Dissipation
1.4-1.4 W
Ambient Air Temperature For Operation
-20-50°C
Ip Degree of Protection
IP2X
Mechanical Durability
10 Mcycles
Inrush Power In Va
16-16 VA (at 20°C)
Product Name
TeSys CASK
Product or Component Type
control relay
Hold-In Power Consumption In Va
4.2-4.2 VA (at 20°C)
Product Certifications
CB Scheme || cULus || EAC || CE || UKCA
Ip Degree Of Protection
IP2X
Product Or Component Type
control relay

Description

Sk Control Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.