ControlStation, Feed-Thru, 2Buttons, Grn/Rd

  • Mfr # XALDAEQ3845G2H7
  • Zoro # G3463958
product price: 
$
69.15
/ea

Key Features

Basic Material
polycarbonate
Legend
Start/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
2NO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XALDAEQ3845G2H7
Zoro #
G3463958
UPC #
606480507090
Country of Origin
Korea, Republic of

Dimensions

Size
22 mm
Overall Width
2.68 in
Panel Cutout Diameter
22 mm
Overall Depth
2.44 in
Hub Size - Maximum
9/16 in
Overall Height
4.17 in

Details

Item
Control Station
Basic Material
polycarbonate
Legend
Start/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
2NO
Number of Operators
2
NEMA Rating
13, 4X
Hub Style
Feed-Thru
Series
Harmony
Standards
CSA, UL Listed
Housing Color
light grey RAL 7035)
Action
Momentary/Momentary
Number of Speeds
1
Mounting
Wall
Enclosure Material
Plastic
Lamp Module Voltage
Module Not Included
Cable Entry
2 knock-outs for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Operator Color
Green, Red
IP Rating
IP66, IP67, IP69, IP69K
Enclosure Color
Dark Gray/Light Gray
Application
Start-Stop function
Terminal Connection
screw clamp terminal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Enclosure Rating
13, 4X
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Operator Configuration
(2) Flush Push Buttons
Operating Temperature - Maximum
158 Degrees F
Product Type
Control Station
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 22 mm, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Green, Red, Contact Form 2NO, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Mounting Wall, Enclosure Material Plastic, Enclosure Color Dark Gray/Light Gray, Standards CSA, UL Listed, Lamp Module Voltage Module Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.