Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC

  • Mfr # XALK178
  • Zoro # G4608892
product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Basic Material
polycarbonate
Type of Operator
1 mushroom head push-button
NEMA Rating
NEMA 13 || NEMA 4X
Contact Rating
slow-break
Standards
IEC 60204-1, IEC 60947-1, IEC 60947-5-4, ISO 13850, JIS C 4520, IEC 60364-5-53, IEC 60947-5-5, UL 508, CSA C22.2 No 14, IEC 60947-5-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XALK178
Zoro #
G4608892
UPC #
-
Country of Origin
United States

Details

Item
Control station,plastic,yellow lid,1
Basic Material
polycarbonate
Type of Operator
1 mushroom head push-button
NEMA Rating
NEMA 13 || NEMA 4X
Contact Rating
slow-break
Standards
IEC 60204-1, IEC 60947-1, IEC 60947-5-4, ISO 13850, JIS C 4520, IEC 60364-5-53, IEC 60947-5-5, UL 508, CSA C22.2 No 14, IEC 60947-5-1
Housing Color
light grey RAL 7035
Material
polycarbonate
Terminal Connection
screw clamp terminal
Cable Entry
1 knock-out for cable entry 0-14 mm, 2 knock-outs for Pg 13 cable gland and ISO M20 0-12 mm
Application
emergency switching off function || emergency stop function
Voltage
600V
IP Rating
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Ik Degree of Protection
IK03 conforming to IEC 62262
Contacts Material
silver alloy (Ag/Ni)
Control Station Application
emergency switching off function, emergency stop function
Control Station Composition
1 mushroom head Ø 40 mm push-button, red 1 NC unmarked
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operating Force
44 N NC + NO changing electrical state
Protective Treatment
TH
Positive Opening
with IEC 60947-5-1 appendix K
Operator Profile
1 mushroom head push-button
Ambient Air Temperature For Operation
-40-70°C
Contact Operation
slow-break
Product Destination
for XB5 Ø 22 mm control and signalling units
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Colour of Cover
yellow RAL 1021)
Range of Product
Harmony XALK
Colour of Base of Enclosure
light grey RAL 7035)
Product or Component Type
complete control station
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Overvoltage Category
class II IEC 60536
Operators Description
red unmarked 1 NC
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Mechanical Durability
300000 cycles
Device Short Name
XALK
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Nema Degree of Protection
NEMA 13, NEMA 4X
Reset
turn to release
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Operating Travel
1.5 mm NC changing electrical state), 2.6 mm NO changing electrical state), 4.3 mm total travel)
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA IEC 60947-5-4, λ < 10exp(-8) 17 V, 5 mA IEC 60947-5-4
Vibration Resistance
5 gn 12-500 Hz)IEC 60068-2-6

Description

Control station,plastic,yellow lid,1

Ratings & reviews