Control Station, Push Button, 2NO
Mfr # 9001BF211
Zoro # G3463793
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
1
Contact Form
2NO
Legend
ON/OFF
Number of Pilot Lights
0
Type of Operator
Push Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001BF211
Zoro #
G3463793
UPC #
785901857655
Country of Origin
Mexico
Details
Item
Control Station
Number of Gangs
1
Contact Form
2NO
Legend
ON/OFF
Number of Pilot Lights
0
Type of Operator
Push Button
Number of Operators
2
NEMA Rating
1
Contact Rating
5A @ 600V AC
Standards
CSA, UL Listed
Action
Momentary/Momentary
Enclosure Color
Gray
Enclosure Material
Zinc
Product Type
Control Station
NEMA Enclosure Rating
1
Operator Configuration
Push Button
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend ON/OFF, Type of Operator Push Button, Action Momentary/Momentary, Contact Form 2NO, NEMA Rating 1, Contact Rating 5A @ 600V AC, Enclosure Material Zinc, Enclosure Color Gray, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.