Zoro Homepage

Control Station, Push Button, Red

  • Mfr # 9001SKY105

  • Zoro # G3459444


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
Stop
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKY105
Zoro #
G3459444
UPC #
785901044581
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Control Station
Number of Gangs
1
Legend
Stop
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
1
NEMA Rating
13, 3, 4, 4X
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Enclosure Material
Plastic
Mounting
Wall
Operator Color
Red
Product Type
Control Station
Operator Configuration
Push Button
NEMA Enclosure Rating
13, 3, 4, 4X

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Stop, Type of Operator Push Button, Operator Color Red, NEMA Rating 13, 3, 4, 4X, Mounting Wall, Enclosure Material Plastic, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.