Zoro Homepage

Controller Receiver, Direct Acting

  • Mfr # 2341-521

  • Zoro # G2084831


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Includes
Base-No Gauges
Product Type
Pneumatic Receiver Controller
Number of Inputs
Single Input
Overall Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2341-521
Zoro #
G2084831
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 5/8 in
Inlet Port Connection Size
3/16 in
Overall Depth
3 3/4 in
Overall Width
5 13/16 in
Outlet Port Connection Size
1/4 in

Details

Fits Brand
Schneider Electric
Item
Pneumatic Receiver Controller
Includes
Base-No Gauges
Product Type
Pneumatic Receiver Controller
Number of Inputs
Single Input
Control Signal
Proportional
Outlet Port Connection Type
Barbed Hose
Inlet Port Connection Type
Socket Weld
Operating Temperature - Minimum
40 Degrees F
Throttling Range - Maximum
40 %
Signal Pressure - Minimum
4 psig
Supply Pressure
22 psi
Mounting Style
Surface
Authority - Minimum
10 %
Control Action
Direct Acting
Signal Pressure - Maximum
30 psig
Air Consumption
36 scim
Authority - Maximum
300 %
Operating Temperature - Maximum
140 Degrees F

Description

Pneumatic Receiver Controller, Air Consumption 36 scim, Authority - Maximum 300 Percent, Authority - Minimum 10 Percent, Control Action Direct Acting, Control Signal Proportional, Inlet Port Connection Size 3/16 in, Inlet Port Connection Type Socket Weld, Mounting Style Surface, Number of Inputs Single Input, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 40 Degrees F, Outlet Port Connection Size 1/4 in, Outlet Port Connection Type Barbed Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.