This item is Discontinued.

Schneider Electric ControlStation, Dead-End, PushButton, Blk 9001KYSS101

ControlStation, Dead-End, PushButton, Blk (Discontinued)

  • Mfr # 9001KYSS101
  • Zoro # G3460038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KYSS101
Zoro #
G3460038
UPC #
785901831297
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
4.45 in
Panel Cutout Diameter
30 mm
Hub Size - Maximum
3/4 in
Manufacturer Warranty Length
18 mo
Overall Width
4.17 in
Overall Depth
3.62 in

Details

Item
Control Station
Number of Gangs
1
Contact Form
1NO/1NC
Legend
Start
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
1
Hub Style
Dead-End
NEMA Rating
1, 13, 3, 4
Series
9001K
Standards
UL Listed
Contact Rating
10A @ 300V
For Use With
indoor/outdoor
Action
Momentary
Mechanical Interlock
No
Voltage
300 V
Mounting
Wall
Number of Speeds
1
Lamp Module Voltage
Module Not Included
Enclosure Material
Stainless Steel
Enclosure Color
Silver
Application
for hoisting and mechanical handling applications
Terminal Connection
direct connection AWG 2) solid stranded || direct connection AWG 12) solid stranded || direct connection AWG 24) solid stranded
IP Rating
IP66
Operator Color
Black
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
1, 13, 3, 4
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
Product Type
Control Station
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Operator Configuration
Push Button
Includes Mechanical Interlock
No Mechanical Interlock Included.
Hazardous Location Specification
Class II, Div 2, Group G, Class III, Div 1 and 2

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Start, Type of Operator Push Button, Action Momentary, Operator Color Black, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 300V, IP Rating IP66, Mounting Wall, Enclosure Material Stainless Steel, Enclosure Color Silver, Standards UL Listed, Lamp Module Voltage Module Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.