Zoro Homepage

Counter Module, 24V DC

  • Mfr # TM5SE2IC01024

  • Zoro # G315890843


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Power Required
24V DC
Features
Flexible/Scalable Configurations of Remote
Input Circuit Voltage - Maximum
24 V DC
Current Rating
1.3 mA
Communication Protocol
SoMachine-Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5SE2IC01024
Zoro #
G315890843
UPC #
3595864074856
Country of Origin
United States

Dimensions

Overall Height
3.9 in
Overall Depth
2.9 in
Overall Width
0.4 in

Details

Power Required
24V DC
Features
Flexible/Scalable Configurations of Remote
Input Circuit Voltage - Maximum
24 V DC
Current Rating
1.3 mA
Communication Protocol
SoMachine-Network
Compatible with Series
Modicon TM5
Product Type
Counter Module
Compatible Product Type
Bus Bases
Compatible with Manufacturer Model Number
TM5ACBM11, TM5ACBM15, TM5ACTB12
Mounting Style
DIN Rail
Compatible with Brand
Schneider Electric
Item
Counter Module
Number of Inputs
2
Compatible with Mfr. Model No.
TM5ACBM11, TM5ACBM15, TM5ACTB12
Compatible Manufacturer Model Number
TM5ACBM11, TM5ACBM15, TM5ACTB12
Compatible with Manufacturer Model No.
TM5ACBM11, TM5ACBM15, TM5ACTB12
Compatible Pump Manufacturer Part Number
TM5ACBM11, TM5ACBM15, TM5ACTB12
For Use with Mfr Model Number
TM5ACBM11, TM5ACBM15, TM5ACTB12
Compatible Manufacturer Part Number
TM5ACBM11, TM5ACBM15, TM5ACTB12
Compatible Mfr. Model Number
TM5ACBM11, TM5ACBM15, TM5ACTB12

Description

Counter module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.