Zoro Homepage

Coupling Kit, 65 mm. H x 340 mm. W x 365 mm. L, Steel

  • Mfr # NSYSFBK

  • Zoro # G7834973


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Dimension
65 mm. H x 340 mm. W x 365 mm. L
Height
65 mm
Width
340 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYSFBK
Zoro #
G7834973
UPC #
-
Country of Origin
Spain

Dimensions

Dimension
65 mm. H x 340 mm. W x 365 mm. L
Height
65 mm
Width
340 mm
Length
365 mm
Depth
365 mm
Mounting Diameter
0 mm

Details

Item
Coupling Kit
Material
Steel
Finish
Zinc Plated
Ip Degree of Protection
IP55
Fixing Mode
by screws M6 self tapping
Range Compatibility
Spacial Spacial SF suitable enclosure
Device Composition
2 flat connector, 4 bracket, fixing elements, sealing gasket
Device Application
multi-purpose
Mounting Location
side coupling of 2 enclosures, depthwise coupling of 2 enclosures
Range
Spacial

Description

Spacial SF standards coupling kit, coupling side by side or depthwise. 70 x 105 x 150 mm. Multi-purpose application. Mounting location on Depthwise coupling of 2 enclosures and side coupling of 2 enclosures. Fixing mode By screws M6 self tapping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.