D05- 1-1/4In Swt; 2-Way; 20 Psi; 24V; N.

  • Mfr # VT2517H13A020

  • Zoro # G915267670


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
8
Voltage
24V AC
Connection Type
Sweat
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team